Shop All Router Bits
Freud
Raised Panel Bit (Quadra-Cut), 3-1/2"(Di
Mfr # 99-515
Zoro # G503675917
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-1/2"
- Application Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
- Cutting Dia. (In.) 3-1/2"
- For Use With Creating beautiful raised panels for cabinet doors or wall paneling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-515
- Zoro # G503675917
- UPC # 008925386186
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 3-1/2" |
Details
Application | Routing Panels for doors, drawer fronts, paneling and many other decorative tasks |
Item | Raised Panel Bit (Quadra-Cut),3-1/2"(Di |
For Use With | Creating beautiful raised panels for cabinet doors or wall paneling |
Description
Raised Panel Bit (Quadra-Cut),3-1/2 In.(Di
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO SRT2 Siding Removal Tool, PK 2 (2PK-SRT2)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP9541)
- BLACK & DECKER GrInder Replacement Flange (054339-00)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48731)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- FREUD Top Bearing Flush Trim Bit, 7/8" dia. (50-110)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- Freud Router Bits