Shop All Router Bits
Freud
Rail and Stile Profile Bit, 1-1/2" dia.
Mfr # 99-062
Zoro # G603675268
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Creates matched reverse profiles for rail and stile doors
- Overall Length (In.) 2-1/8"
- Cutting Dia. (In.) 1-1/2"
- For Use With Matching, reversible profiles for cope & stick joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-062
- Zoro # G603675268
- UPC # 008925381839
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/8" |
Cutting Dia. (In.) | 1-1/2" |
Details
Application | Creates matched reverse profiles for rail and stile doors |
Item | Rail and Stile Profile Bit,1-1/2" dia. |
For Use With | Matching, reversible profiles for cope & stick joints |
Description
Rail and Stile Profile Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD12Z)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- AJAX TOOL WORKS IMPACT TOOL 1/2" SQ DR .041 ZG SK (AJA1130)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (44910)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD Down Spiral Bit, 1/2" dia. (76-108)
- FREUD Round Nose Router Bit, 3/4" Cutting Dia. (18-112)
- FREUD Double Fillet Ogee Bit (Quadra-Cut), 1-5 (99-003)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- FREUD Rabbeting Router Bit, 1-1/4" Cutting Dia. (32-102)
- CMT Window Sill Bit with 3/8 to 1/2-Inch Radius, 1/2-Inch Shank (855.805.11B)
- Freud Routers & Accessories