Shop All Router Bits
Freud
Rail and Stile Profile Bit, 1-1/2" dia.
Mfr # 99-061
Zoro # G903675357
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Creates matched reverse profiles for rail and stile doors
- Overall Length (In.) 2-1/4"
- Cutting Dia. (In.) 1-1/2"
- For Use With Matching, reversible profiles for cope & stick joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-061
- Zoro # G903675357
- UPC # 008925381822
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/4" |
Cutting Dia. (In.) | 1-1/2" |
Details
Item | Rail and Stile Profile Bit,1-1/2" dia. |
Application | Creates matched reverse profiles for rail and stile doors |
For Use With | Matching, reversible profiles for cope & stick joints |
Description
Rail and Stile Profile Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" x 1" Annular Cutter (49-59-1125)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385413)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #51 (C15891)
- SURTEK Rubber Mallet 16Oz (616)
- FREUD Down Spiral Bit, 1/2" dia. (76-112)
- FREUD Lock Miter Bit, 2-11/64" dia. (99-035)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- FREUD Chamfer Router Bit, 23/32" Cutting Dia. (40-100)
- FREUD Top and Bottom Bearing Flush Trim Bit (50-509)
- FREUD Insert Bevel Trim Bit, 15/16" dia. (43-216)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- Freud Router Bits