Shop All Router Bits
Freud
Rail and Stile Profile Bit, 1-1/2" dia.
Mfr # 99-060
Zoro # G603675343
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Creates matched reverse profiles for rail and stile doors
- Overall Length (In.) 2-1/4"
- Cutting Dia. (In.) 1-1/2"
- For Use With Matching, reversible profiles for cope & stick joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-060
- Zoro # G603675343
- UPC # 008925381815
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/4" |
Cutting Dia. (In.) | 1-1/2" |
Details
Application | Creates matched reverse profiles for rail and stile doors |
Item | Rail and Stile Profile Bit,1-1/2" dia. |
For Use With | Matching, reversible profiles for cope & stick joints |
Description
Rail and Stile Profile Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball (21364)
- EUROBOOR Countersink, 3/8"-1-9/16", 3/4" Arbor for mag drills (SCE.40)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48734)
- WESTWARD Torque Wrench Repair Kit, 1/2 In Dr (4RYK5)
- FREUD Double Compression Bit, 1/2" dia. (77-212)
- FREUD Casing Bit, 1-1/2" dia. (99-468)
- FREUD Window Sash and Rail Bit, 1-11/32" dia. (99-051)
- FREUD Up Spiral Bit, 1/2" dia. (75-108)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- FREUD Triple Compression Bit, 1/2" dia. (77-312)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- Freud Router Bits