Shop All Corner Radius End Mills
Freud
Radius Variable Corner Round Bit, 3/16
Mfr # 99-028
Zoro # G203673022
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-19/32"
- Shank Dia. 1/2"
- Overall Length 3-1/2"
- For Use With Rounding both sides of variable thickness materials in one pass
- Application Rounding two edges in one pass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-028
- Zoro # G203673022
- UPC # 008925381709
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-19/32" |
Shank Dia. | 1/2" |
Overall Length | 3-1/2" |
Details
Item | Radius Variable Corner Round Bit,3/16" |
For Use With | Rounding both sides of variable thickness materials in one pass |
Application | Rounding two edges in one pass |
Description
Radius Variable Corner Round Bit,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91264-07-09-1/2)
- PANAVISE Portable Vise, Replaceable, 360 deg. (250)
- MILWAUKEE TOOL Eighteen In. Pry Bar (45-74-9218)
- FREUD Radius Ovolo Bit, 1/4 (39-252)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-132)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- FREUD Radius Cove Bit, 5/16 (30-111)
- FREUD Radius Round Nose Bit, 3/4 (18-134)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16) (54862-C6)
- Freud End Mills