Shop All Corner Radius End Mills
Freud
Radius Triple Beading and Fluting Bit
Mfr # 84-126
Zoro # G803672937
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Shank Dia. 1/2"
- Overall Length 3"
- Application Decorating columns, posts and ornamental moldings
- For Use With Decorative columns and molding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 84-126
- Zoro # G803672937
- UPC # 008925386025
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 7/8" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Radius Triple Beading and Fluting Bit |
Application | Decorating columns, posts and ornamental moldings |
For Use With | Decorative columns and molding |
Description
Radius Triple Beading and Fluting Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1976500)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- BOA 17061 GRABIT EXTRACTORS, 4 PC SET (BO17061)
- MORSE 45mm Bi-Metal Hole Saw (MHS285)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-132)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- FREUD Radius Cove Bit, 5/16 (30-103)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- Freud Corner Radius End Mills