Shop All Corner Radius End Mills
Freud
Radius Triple Beading and Fluting Bit
Mfr # 80-552
Zoro # G903672899
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Shank Dia. 1/4"
- Overall Length 2-3/4"
- Application Decorating columns, posts and ornamental moldings
- For Use With Classic 3-bead design for bookcases, cabinets frames and furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 80-552
- Zoro # G903672899
- UPC # 008925385912
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 7/8" |
Shank Dia. | 1/4" |
Overall Length | 2-3/4" |
Details
Item | Radius Triple Beading and Fluting Bit |
Application | Decorating columns, posts and ornamental moldings |
For Use With | Classic 3-bead design for bookcases, cabinets frames and furniture |
Description
Radius Triple Beading and Fluting Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. Square Notch Pro Trowel (49713)
- TOOLPRO 5 in Hammer Head Joint Knife (TP03240)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 9mm, Open End Open End (10759)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA35-5PK)
- FREUD Piece Radius "V" Groove Bit Set, 4 (87-115)
- FREUD Radius Ovolo Bit, 1/4 (39-252)
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- FREUD Radius Round Nose Bit, 1/8 (18-104)
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- WALTER ConeFit H3E68118-E12-12-3 (H3E68118-E12-12-3)
- Freud Corner Radius End Mills