Shop All Corner Radius End Mills
Freud
Radius Traditional Beading Bit, 9/32
Mfr # 80-108
Zoro # G103672989
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-3/8"
- Shank Dia. 1/4"
- Overall Length 2-3/8"
- Application Historic renovation or furniture reproduction
- For Use With historic renovation or furniture reproduction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 80-108
- Zoro # G103672989
- UPC # 008925384281
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-3/8" |
Shank Dia. | 1/4" |
Overall Length | 2-3/8" |
Details
Item | Radius Traditional Beading Bit,9/32" |
Application | Historic renovation or furniture reproduction |
For Use With | historic renovation or furniture reproduction |
Description
Radius Traditional Beading Bit,9/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Intenss PRO Series (99926-18-10)
- GUARDAIR Ergonomic Air Gun, 12" Extension (LZR600012AA)
- KLEIN TOOLS 4 Piece Plier Set Ergonomic Handle (94998)
- WARWOOD TOOL 3 lb Square Head Wedge (8010)
- FREUD Radius Round Nose Bit, 1 (18-138)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- FREUD Radius Half Round Bit, 1/4 (82-106)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-136)
- FREUD Radius Dish Carving Bit, 1/4 (19-578)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- Freud End Mills