Shop All Corner Radius End Mills
Freud
Radius Traditional Beading Bit, 1/8
Mfr # 80-122
Zoro # G503672930
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Shank Dia. 1/2"
- Overall Length 2-7/16"
- For Use With historic renovation or furniture reproduction
- Application Historic renovation or furniture reproduction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 80-122
- Zoro # G503672930
- UPC # 008925384298
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-7/16" |
Details
Item | Radius Traditional Beading Bit,1/8" |
For Use With | historic renovation or furniture reproduction |
Application | Historic renovation or furniture reproduction |
Description
Radius Traditional Beading Bit,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- SUNEX 3/4" Drive Impact Socket 6 (432M)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4032M)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- FREUD Radius Dish Carving Bit, 1/4 (19-578)
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- FREUD Radius Classical Cove Bit, 3/16 (38-260)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Material - Machining: Carbide (10802)
- Freud Corner Radius End Mills