Shop All Corner Radius End Mills
Freud
Radius Rounding Over Bit (Quadra-Cut), 5
Mfr # 34-127
Zoro # G203672995
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-7/8"
- Shank Dia. 1/2"
- Overall Length 2-7/8"
- Application Soften furniture edges and create decorative beads
- For Use With Soft, smooth edges on furniture or millwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 34-127
- Zoro # G203672995
- UPC # 008925383253
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-7/8" |
Shank Dia. | 1/2" |
Overall Length | 2-7/8" |
Details
Item | Radius Rounding Over Bit (Quadra-Cut),5 |
Application | Soften furniture edges and create decorative beads |
For Use With | Soft, smooth edges on furniture or millwork |
Description
Radius Rounding Over Bit (Quadra-Cut),5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Saw blade 7-1/4 PLYWood CD (8206)
- WOODWARD FAB English Wheel, HeavyDuty, 43" Throat Depth (WFEW45T)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- FREUD Radius Cove and Bead Groove Bit, 5/32 (39-112)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- FREUD Radius Traditional Beading Bit, 1/4 (80-106)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- FREUD Radius Round Nose Bit, 1/2 (18-113)
- FREUD Radius Ovolo Bit, 1/4 (39-252)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- Freud End Mills