Shop All Corner Radius End Mills
Freud
Radius Rounding Over Bit, 3/4
Mfr # 85-382
Zoro # G703672969
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 2"
- Shank Dia. 1/2"
- Overall Length 3"
- Application Route rounded top edges on countertops
- For Use With Soft, smooth edges on furniture or millwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-382
- Zoro # G703672969
- UPC # 008925059080
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 2" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Radius Rounding Over Bit,3/4" |
Application | Route rounded top edges on countertops |
For Use With | Soft, smooth edges on furniture or millwork |
Description
Radius Rounding Over Bit,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-7/16" Striking Face Box Wrench, 45° Offset Head (66846)
- DRILL AMERICA 25/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X25/64)
- SHEFFIELD Field Box, Blend, Green, 11-1/2 in W x 5 in D x 7-1/4 in H (12626)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- FREUD Radius Beading Bit (Quadra-Cut), 1-1/8 (36-134)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 7 (34-130)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- FREUD Radius Round Nose Bit, 5/8 (18-130)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-138)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- Freud Corner Radius End Mills