Shop All Corner Radius End Mills
Freud
Radius Rounding Over Bit, 1/4
Mfr # 85-342
Zoro # G003672898
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Shank Dia. 1/2"
- Overall Length 2-3/8"
- Application Route rounded top edges on countertops
- For Use With Soft, smooth edges on furniture or millwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-342
- Zoro # G003672898
- UPC # 008925059028
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-3/8" |
Details
Item | Radius Rounding Over Bit,1/4" |
Application | Route rounded top edges on countertops |
For Use With | Soft, smooth edges on furniture or millwork |
Description
Radius Rounding Over Bit,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- FREUD Forstner Bit, 15/16" dia. (PB-0065)
- AIRCAT .4 Hp Mini Composite Straight Die Grinder (6200)
- FREUD Radius Cove Bit, 5/8 (30-107)
- FREUD Radius Rounding Over Bit, 1/8 (34-118)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- FREUD Radius Triple Beading and Fluting Bit (80-552)
- FREUD Radius Cove Bit, 5/16 (30-103)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-400-010K)
- Freud Corner Radius End Mills