No Product Image Available
Freud

Radius Round Over Bowl Bit, 1/2


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Milling Diameter 2-3/8"
  • Shank Dia. 1/2"
  • Overall Length 2-51/64"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Milling Diameter 2-3/8"
Shank Dia. 1/2"
Overall Length 2-51/64"

Details

Item Radius Round Over Bowl Bit,1/2"

Description

Radius Round Over Bowl Bit,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.