Shop All Corner Radius End Mills
Freud
Radius Round Nose Bit, 5/8
Mfr # 18-130
Zoro # G903672912
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Shank Dia. 1/2"
- Overall Length 2-13/16"
- Application Fluted millwork, signs and decorative veining
- For Use With Fluted millwork, signs and veining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 18-130
- Zoro # G903672912
- UPC # 008925382959
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 2-13/16" |
Details
Item | Radius Round Nose Bit,5/8" |
Application | Fluted millwork, signs and decorative veining |
For Use With | Fluted millwork, signs and veining |
Description
Radius Round Nose Bit,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503069)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide (TNMG220408-MS3 WPP20S)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (G1H250RG4)
- FREUD Radius Cove Bit, 5/8 (30-107)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- FREUD Radius Traditional Beading Bit, 9/32 (80-128)
- FREUD Radius Cove Bit, 5/16 (30-111)
- FREUD Radius Round Nose Bit, 1/8 (18-104)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8) (868024-C6)
- Freud Corner Radius End Mills