Shop All Corner Radius End Mills
Freud
Radius Round Nose Bit, 3/8
Mfr # 18-512
Zoro # G503672985
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Shank Dia. 1/4"
- Overall Length 2-11/32"
- Application Fluted millwork, signs and decorative veining
- For Use With Fluted millwork, signs and veining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 18-512
- Zoro # G503672985
- UPC # 008925020233
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 3/4" |
Shank Dia. | 1/4" |
Overall Length | 2-11/32" |
Details
Item | Radius Round Nose Bit,3/8" |
Application | Fluted millwork, signs and decorative veining |
For Use With | Fluted millwork, signs and veining |
Description
Radius Round Nose Bit,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.512+2K)
- PFERD Plastic Needle File Handle - Quick-Clamp (16075)
- BONDHUS 1.5mm Ball End Screwdriver - Xlong Hex 1.5mm (3750)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F19/32)
- FREUD Radius Round Nose Bit, 1/16 (18-100)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-136)
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- FREUD Radius Round Nose Bit, 3/4 (18-134)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- Freud Corner Radius End Mills