Shop All Corner Radius End Mills
Freud
Radius Round Nose Bit, 3/8
Mfr # 18-122
Zoro # G603673011
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Shank Dia. 1/2"
- Overall Length 2-13/16"
- For Use With Fluted millwork, signs and veining
- Application Fluted millwork, signs and decorative veining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 18-122
- Zoro # G603673011
- UPC # 008925380436
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 3/4" |
Shank Dia. | 1/2" |
Overall Length | 2-13/16" |
Details
Item | Radius Round Nose Bit,3/8" |
For Use With | Fluted millwork, signs and veining |
Application | Fluted millwork, signs and decorative veining |
Description
Radius Round Nose Bit,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- MILWAUKEE TOOL 7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0704)
- INTERTRACO Fitting Crimp On Male Rigid, 37 deg. (472143)
- HOUGEN 1-1/4 in. x 2 in. 12,000-Series Annular Cutter (12240)
- FREUD Radius Round Nose Bit, 1/16 (18-100)
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-132)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- FREUD Radius Traditional Beading Bit, 1/4 (80-126)
- FREUD Radius Cove Bit, 3/8 (30-112)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- Freud Corner Radius End Mills