Shop All Corner Radius End Mills
Freud
Radius Round Nose Bit, 3/32
Mfr # 18-102
Zoro # G203672933
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Shank Dia. 1/4"
- Overall Length 2"
- For Use With Fluted millwork, signs and veining
- Application Fluted millwork, signs and decorative veining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 18-102
- Zoro # G203672933
- UPC # 008925382928
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 3/16" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Radius Round Nose Bit,3/32" |
For Use With | Fluted millwork, signs and veining |
Application | Fluted millwork, signs and decorative veining |
Description
Radius Round Nose Bit,3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated Nut Driver, 11/32 inch (02332)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5964)
- DRILL AMERICA #43 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-1/4" (D/AN43)
- SYNTHWARE GLASS CUTTER, NATURAL DIAMOND (DC18001)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- FREUD Radius Traditional Beading Bit, 1/4 (80-126)
- FREUD Radius Ovolo Bit, 3/16 (39-204)
- FREUD Radius Top Bearing Fillet Ogee Groove Bi (39-524)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- Freud End Mills