Shop All Corner Radius End Mills
Freud
Radius Round Nose Bit, 1/2
Mfr # 18-113
Zoro # G003672928
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Shank Dia. 1/4"
- Overall Length 2-3/16"
- For Use With Fluted millwork, signs and veining
- Application Fluted millwork, signs and decorative veining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 18-113
- Zoro # G003672928
- UPC # 008925382935
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1" |
Shank Dia. | 1/4" |
Overall Length | 2-3/16" |
Details
Item | Radius Round Nose Bit,1/2" |
For Use With | Fluted millwork, signs and veining |
Application | Fluted millwork, signs and decorative veining |
Description
Radius Round Nose Bit,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 78" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB78M)
- MULTI-WEDGE Pry Bar Kit, Polyethylene, 3 pcs. (3400)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- TEKTON 1/4 Inch Drive x 8 mm 6-Point Socket (SHD02108)
- FREUD Radius Beading Bit (Quadra-Cut), 1-1/8 (36-134)
- FREUD Radius Rounding Over Bit, 3/16 (34-119)
- FREUD Radius Dish Carving Bit, 1/4 (19-578)
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 7 (34-130)
- FREUD Radius Round Nose Bit, 1/2 (18-126)
- OSG Corner Radius Carbide End Mills (VGM5-1140)
- Freud End Mills