Shop All Corner Radius End Mills
Freud
Radius Round Nose Bit, 1
Mfr # 18-138
Zoro # G403673006
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 2"
- Shank Dia. 1/2"
- Overall Length 2-3/4"
- For Use With Fluted millwork, signs and veining
- Application Fluted millwork, signs and decorative veining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 18-138
- Zoro # G403673006
- UPC # 008925385363
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 2" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Radius Round Nose Bit,1" |
For Use With | Fluted millwork, signs and veining |
Application | Fluted millwork, signs and decorative veining |
Description
Radius Round Nose Bit,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 mm Tip, 1/2 in. Drive, Metric (SHB23206)
- KETT TOOL Side Knife 92-22 (92-22)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-122)
- FREUD Piece Radius "V" Groove Bit Set, 4 (87-115)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- FREUD Radius Traditional Beading Bit, 1/4 (80-126)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- Freud Corner Radius End Mills