Shop All Corner Radius End Mills
Freud
Radius Ovolo Bit, 1/4
Mfr # 39-252
Zoro # G203673053
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/8"
- Shank Dia. 1/2"
- Overall Length 2-23/32"
- Application Grooves for French Provincial style furniture and other decorative tasks
- For Use With Grooves in French Provincial style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 39-252
- Zoro # G203673053
- UPC # 008925385585
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-1/8" |
Shank Dia. | 1/2" |
Overall Length | 2-23/32" |
Details
Item | Radius Ovolo Bit,1/4" |
Application | Grooves for French Provincial style furniture and other decorative tasks |
For Use With | Grooves in French Provincial style |
Description
Radius Ovolo Bit,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- TOMAHAWK POWER 8" Concrete Scarifier 5.5HP Honda Engine with Blades OSHA Compliant (TSCAR-8H + TSCAR6TCC)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB22X2.5)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide (HC2042)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-138)
- FREUD Radius Traditional Beading Bit, 9/32 (80-128)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 7 (34-130)
- FREUD Radius Round Nose Bit, 1/8 (18-104)
- FREUD Radius Round Nose Bit, 1/2 (18-126)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-122)
- Freud End Mills