Freud

Radius Ovolo Bit, 1/2


product price: $37.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Milling Diameter 1-1/2"
  • Shank Dia. 1/2"
  • Overall Length 2-1/4"
  • For Use With Grooves in French Provincial style
  • Application Grooves for French Provincial style furniture and other decorative tasks
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Milling Diameter 1-1/2"
Shank Dia. 1/2"
Overall Length 2-1/4"

Details

Item Radius Ovolo Bit,1/2"
For Use With Grooves in French Provincial style
Application Grooves for French Provincial style furniture and other decorative tasks

Description

Radius Ovolo Bit,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.