Shop All Corner Radius End Mills
Freud
Radius Half Round Bit with Bearing, 1/4
Mfr # 82-510
Zoro # G803672920
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-5/32"
- Shank Dia. 1/2"
- Overall Length 2-7/8"
- Application Versatile rounded edge for furniture and moldings
- For Use With template routing of half-round shapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 82-510
- Zoro # G803672920
- UPC # 008925384366
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-5/32" |
Shank Dia. | 1/2" |
Overall Length | 2-7/8" |
Details
Item | Radius Half Round Bit with Bearing,1/4" |
Application | Versatile rounded edge for furniture and moldings |
For Use With | template routing of half-round shapes |
Description
Radius Half Round Bit with Bearing,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-631 Margin Trowel, Carbon Steel 5" X 2" Wood Handle (11-631)
- GROZ C Clamp, Ductile, 6" (35802)
- FISCH Brad Point Drill (FSF-004134)
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Black (804N)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-122)
- FREUD Radius Traditional Beading Bit, 1/4 (80-126)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- FREUD Radius Half Round Bit, 1/4 (82-106)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- FREUD Radius Ovolo Bit, 3/16 (39-204)
- FREUD Radius Rounding Over Bit, 3/4 (85-382)
- Freud Corner Radius End Mills