Shop All Corner Radius End Mills
Freud
Radius Half Round Bit with Bearing, 1/2
Mfr # 82-514
Zoro # G703672914
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-3/4"
- Shank Dia. 1/2"
- Overall Length 3-3/4"
- Application Versatile rounded edge for furniture and moldings
- For Use With template routing of half-round shapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 82-514
- Zoro # G703672914
- UPC # 008925384380
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-3/4" |
Shank Dia. | 1/2" |
Overall Length | 3-3/4" |
Details
Item | Radius Half Round Bit with Bearing,1/2" |
Application | Versatile rounded edge for furniture and moldings |
For Use With | template routing of half-round shapes |
Description
Radius Half Round Bit with Bearing,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive 12-point short socket 1-1/2" (5448)
- FEIN DUST BAG - TURBO 3 - 3PK 913048K01 (69908195016)
- DRILL AMERICA 5/16" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDSP5/16)
- JET Band Saw, 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413451)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- FREUD Radius Rounding Over Bit, 5/32 (34-106)
- FREUD Radius Rounding Over Bit, 3/16 (34-119)
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- FREUD Radius Round Nose Bit, 3/4 (18-134)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- Freud End Mills