Shop All Corner Radius End Mills
Freud
Radius Half Round Bit, 1/4
Mfr # 82-114
Zoro # G703672952
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Shank Dia. 1/2"
- Overall Length 2-9/16"
- For Use With Round edges for furniture & moldings
- Application Bull nose profile for stair treads, furniture and moldings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 82-114
- Zoro # G703672952
- UPC # 008925381402
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-9/16" |
Details
Item | Radius Half Round Bit,1/4" |
For Use With | Round edges for furniture & moldings |
Application | Bull nose profile for stair treads, furniture and moldings |
Description
Radius Half Round Bit,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Saw Hole 7In1 1-3/4Depth (HC7D)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- EXCEL BLADES Builders' Knife and Hobby Tool Set (44288IND)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- FREUD Radius Round Nose Bit, 1/16 (18-100)
- FREUD Radius Dish Carving Bit, 1/4 (19-576)
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- FREUD Radius Round Nose Bit, 5/8 (18-130)
- FREUD Radius Cove and Bead Groove Bit, 5/32 (39-112)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0300" (27230-C3)
- Freud End Mills