Shop All Corner Radius End Mills
Freud
Radius Dish Carving Bit, 1/8
Mfr # 19-102
Zoro # G203672926
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/16"
- Shank Dia. 1/4"
- Overall Length 2"
- Application Making trays, coasters, signs or other projects with inset surfaces
- For Use With Routing wooden trays, signs, bowls and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 19-102
- Zoro # G203672926
- UPC # 008925385370
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 7/16" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Radius Dish Carving Bit,1/8" |
Application | Making trays, coasters, signs or other projects with inset surfaces |
For Use With | Routing wooden trays, signs, bowls and more |
Description
Radius Dish Carving Bit,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Titanium Metal Blade (DWA4209)
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- CRESCENT NICHOLSON 16" Flat Double Cut Bastard File - Boxed (03980NN)
- ABB Crimping Tool Die (13454)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-122)
- FREUD Radius Round Nose Bit, 3/8 (18-122)
- FREUD Radius Round Nose Bit, 1/2 (18-126)
- FREUD Radius Round Nose Bit, 1 (18-138)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill (UGMF70928)
- Freud End Mills