Shop All Corner Radius End Mills
Freud
Radius Dish Carving Bit, 1/4
Mfr # 19-126
Zoro # G603672960
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Shank Dia. 1/2"
- Overall Length 2-5/8"
- For Use With Routing wooden trays, signs, bowls and more
- Application Making trays, coasters, signs or other projects with inset surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 19-126
- Zoro # G603672960
- UPC # 008925385387
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 3/4" |
Shank Dia. | 1/2" |
Overall Length | 2-5/8" |
Details
Item | Radius Dish Carving Bit,1/4" |
For Use With | Routing wooden trays, signs, bowls and more |
Application | Making trays, coasters, signs or other projects with inset surfaces |
Description
Radius Dish Carving Bit,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 18G Swivel Head Shears (Tool Only) (DCS491B)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Yellow, 10PK (PLS-100Y)
- OTC Metric Thread Chaser Dies, 3 Pc (202817)
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- FREUD Radius Round Nose Bit, 3/4 (18-134)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- FREUD Radius Half Round Bit, 1/4 (82-106)
- Freud End Mills