Shop All Corner Radius End Mills
Freud
Radius Cove Bit, 5/16
Mfr # 30-103
Zoro # G003672973
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Shank Dia. 1/4"
- Overall Length 2-3/16"
- For Use With Decorative edges & concave shapes
- Application Classic decorative edge for furniture and millwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 30-103
- Zoro # G003672973
- UPC # 008925383093
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1" |
Shank Dia. | 1/4" |
Overall Length | 2-3/16" |
Details
Item | Radius Cove Bit,5/16" |
For Use With | Decorative edges & concave shapes |
Application | Classic decorative edge for furniture and millwork |
Description
Radius Cove Bit,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m17x1 Carbon Steel Hex Die (DWTSMH17X1)
- WESTWARD 3/4 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (21WL44)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84934N)
- WILTON Machinists Vise, 6" Jaw Width (600S)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- FREUD Radius Rounding Over Bit, 5/32 (34-106)
- FREUD Radius Classical Cove Bit, 3/16 (38-260)
- FREUD Radius Ovolo Bit, 3/16 (39-204)
- FREUD Radius Traditional Beading Bit, 1/4 (80-126)
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0400" (27240)
- Freud Corner Radius End Mills