Shop All Corner Radius End Mills
Freud
Radius Cove Bit, 3/4
Mfr # 30-108
Zoro # G703672976
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 2"
- Shank Dia. 1/2"
- Overall Length 2-5/8"
- For Use With Decorative edges & concave shapes
- Application Classic decorative edge for furniture and millwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 30-108
- Zoro # G703672976
- UPC # 008925021339
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 2" |
Shank Dia. | 1/2" |
Overall Length | 2-5/8" |
Details
Item | Radius Cove Bit,3/4" |
For Use With | Decorative edges & concave shapes |
Application | Classic decorative edge for furniture and millwork |
Description
Radius Cove Bit,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x1/4x1-1/2 (C61812)
- CLEVELAND Screw Machine Drill Bit, 3.30 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14802)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28064)
- MAKITA 3/4" x 6" Hollow Socket (B-43359)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-136)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- FREUD Radius Ovolo Bit, 1/4 (39-252)
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1562" (5/32), Material - Machining: Carbide (965710)
- Freud Corner Radius End Mills