Shop All Corner Radius End Mills
Freud
Radius Cove Bit, 1/8
Mfr # 30-098
Zoro # G603673042
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Shank Dia. 1/4"
- Overall Length 2-3/16"
- Application Classic decorative edge for furniture and millwork
- For Use With Decorative edges & concave shapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 30-098
- Zoro # G603673042
- UPC # 008925383055
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 5/8" |
Shank Dia. | 1/4" |
Overall Length | 2-3/16" |
Details
Item | Radius Cove Bit,1/8" |
Application | Classic decorative edge for furniture and millwork |
For Use With | Decorative edges & concave shapes |
Description
Radius Cove Bit,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- RIDGID Bearing, Rear Spindle (34712)
- TEKTON 1/2 Inch Drive x 25 mm Deep 12-Point Socket (SHD23325)
- GREENLEE Punch, Knockout, Oil Tight, 1 7/32 In (740H-1-7/32)
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- FREUD Half Round Bit, 1/2" Radius (82-118)
- FREUD Radius Laminate Trim Bit, 1/16 (41-502)
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U50E1601R6BT)
- Freud Corner Radius End Mills