Shop All Corner Radius End Mills
Freud
Radius Cove Bit, 1/4
Mfr # 30-110
Zoro # G203672957
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Shank Dia. 1/2"
- Overall Length 2-1/2"
- Application Classic decorative edge for furniture and millwork
- For Use With Decorative edges & concave shapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 30-110
- Zoro # G203672957
- UPC # 008925383079
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Details
Item | Radius Cove Bit,1/4" |
Application | Classic decorative edge for furniture and millwork |
For Use With | Decorative edges & concave shapes |
Description
Radius Cove Bit,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezer, Spade, 4-1/2in.L (18487)
- NEWPORT FASTENERS 1/8" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (764934-100)
- HHIP 1/2" C-6 9 Piece Boring Bar Set (1001-0002)
- MAKITA 1/2" Collet (763622-4)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- FREUD Radius Half Round Bit, 1/4 (82-106)
- FREUD Radius Round Nose Bit, 1 (18-138)
- FREUD Radius Dish Carving Bit, 1/4 (19-578)
- FREUD Piece Radius "V" Groove Bit Set, 4 (87-115)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- Freud Corner Radius End Mills