Shop All Corner Radius End Mills
Freud
Radius Cove Bit, 1/2
Mfr # 30-114
Zoro # G303672987
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/2"
- Shank Dia. 1/2"
- Overall Length 2-1/2"
- Application Classic decorative edge for furniture and millwork
- For Use With Decorative edges & concave shapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 30-114
- Zoro # G303672987
- UPC # 008925380634
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-1/2" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Details
Item | Radius Cove Bit,1/2" |
Application | Classic decorative edge for furniture and millwork |
For Use With | Decorative edges & concave shapes |
Description
Radius Cove Bit,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Swanson AE140 Meterstick; Yellow (AE140)
- MARTOR Utility Blade, General Purpose, PK100 (92043.66)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12049)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD13211)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-132)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-003)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- FREUD Radius Round Nose Bit, 1/8 (18-104)
- FREUD Radius Half Round Bit, 3/16 (82-112)
- FREUD Radius Round Nose Bit, 5/8 (18-130)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- Freud End Mills