Shop All Corner Radius End Mills
Freud
Radius Cove and Fillet Bit, 5/16
Mfr # 38-282
Zoro # G103672958
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Shank Dia. 1/2"
- Overall Length 2-1/2"
- For Use With Edge detail on furniture & millwork
- Application Adding a traditional decorative touch to furniture and millwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-282
- Zoro # G103672958
- UPC # 008925019190
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Details
Item | Radius Cove and Fillet Bit,5/16" |
For Use With | Edge detail on furniture & millwork |
Application | Adding a traditional decorative touch to furniture and millwork |
Description
Radius Cove and Fillet Bit,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Chuck Key, 6093D (763419-1)
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- KO-KEN Socket 4.5mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-4.5)
- EAZYPOWER Security Tee Star, Size T20, 6" (79504/B)
- FREUD Radius Cove Bit, 3/8 (30-112)
- FREUD Radius Half Round Bit, 3/8 (82-116)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-138)
- FREUD Radius Round Nose Bit, 1 (18-138)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98924)
- Freud Corner Radius End Mills