Shop All Corner Radius End Mills
Freud
Radius Cove and Bead Groove Bit, 5/32
Mfr # 39-112
Zoro # G703673034
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Shank Dia. 1/2"
- Overall Length 2"
- For Use With Ornamental edges and grooves
- Application Ornamental edge profiles and grooves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 39-112
- Zoro # G703673034
- UPC # 008925021810
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 2" |
Details
Item | Radius Cove and Bead Groove Bit,5/32" |
For Use With | Ornamental edges and grooves |
Application | Ornamental edge profiles and grooves |
Description
Radius Cove and Bead Groove Bit,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86719)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- FISKARS Axe Sharpener (78616984J)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- FREUD Radius Round Nose Bit, 1 (18-138)
- FREUD Radius Top Bearing Fillet Ogee Groove Bi (39-524)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- FREUD Piece Radius "V" Groove Bit Set, 4 (87-115)
- FREUD Radius Cove Bit, 5/16 (30-111)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0500T100R030)
- Freud End Mills