Shop All Corner Radius End Mills
Freud
Radius Canoe Joint Bit, 1/8
Mfr # 99-018
Zoro # G903673032
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/2"
- Overall Length 1-7/8"
- Shank Dia. 1/2"
- Application Producing joints for projects such as circular planters and canoes
- For Use With Canoes, planters and other curved projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-018
- Zoro # G903673032
- UPC # 008925381600
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-1/2" |
Overall Length | 1-7/8" |
Shank Dia. | 1/2" |
Details
Item | Radius Canoe Joint Bit,1/8" |
Application | Producing joints for projects such as circular planters and canoes |
For Use With | Canoes, planters and other curved projects |
Description
Radius Canoe Joint Bit,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/16 in. x 2 in. 12,000-Series Annular Cutter (12234)
- SHEETROCK DRYWALL REPAIR CLIPS 6PK (380161)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- SPEEDAIRE Air Roofing Stapler, Green, 1/4in. NPT (31CC54)
- FREUD Radius Beadboard Bit System, 1/8 (20-301)
- FREUD Radius Cove and Bead Groove Bit, 5/32 (39-112)
- FREUD Radius Rounding Over Bit, 5/32 (34-106)
- FREUD Radius Rounding Over Bit, 3/16 (34-119)
- FREUD Radius Rounding Over Bit, 1/8 (34-118)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47060)
- Freud Corner Radius End Mills