Shop All Corner Radius End Mills
Freud
Radius Beading Bit (Quadra-Cut), 5/16
Mfr # 36-122
Zoro # G003672959
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/8"
- Shank Dia. 1/2"
- Overall Length 2-1/2"
- Application Decorative and rounded edges
- For Use With Decorative, rounded edges for any furniture or millwork project
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 36-122
- Zoro # G003672959
- UPC # 008925383376
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-1/8" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Details
Item | Radius Beading Bit (Quadra-Cut),5/16" |
Application | Decorative and rounded edges |
For Use With | Decorative, rounded edges for any furniture or millwork project |
Description
Radius Beading Bit (Quadra-Cut),5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 12 (5-137)
- BON TOOL Bon 82-496 Float Pan Blade, Aluminum, 12 Foot (82-496)
- FEIN Plate, Ret. For Arbor Usa101/usa5 (30298210020)
- SUPERIOR ELECTRIC 1/16 Inch - 1/2 Inch Capacity Metal Single Sleeve Keyless Drill Chuck - 1/2 Inch x 20 UNF Mount (RV12M03)
- FREUD Radius Round Nose Bit, 1/16 (18-100)
- FREUD Radius Ovolo Bit, 3/16 (39-204)
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- FREUD Radius Classical Cove Bit, 3/16 (38-260)
- FREUD Radius Laminate Trim Bit, 1/16 (41-502)
- FREUD Radius Half Round Bit, 3/8 (82-116)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- Freud End Mills