Shop All Corner Radius End Mills
Freud
Radius Beading Bit, 5/8
Mfr # 36-127
Zoro # G403672962
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-3/4"
- Shank Dia. 1/2"
- Overall Length 2-7/8"
- For Use With Decorative, rounded edges for any furniture or millwork project
- Application Decorative and rounded edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 36-127
- Zoro # G403672962
- UPC # 008925383383
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-3/4" |
Shank Dia. | 1/2" |
Overall Length | 2-7/8" |
Details
Item | Radius Beading Bit,5/8" |
For Use With | Decorative, rounded edges for any furniture or millwork project |
Application | Decorative and rounded edges |
Description
Radius Beading Bit,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Threading Insert, NTK, (NT2R)
- MILWAUKEE TOOL 17mm Metric Flex Head Ratcheting Combination Wrench (45-96-9617)
- VERMONT GAGE Pin Gage, Minus, 0.069 In, Black (911206900)
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- FREUD Radius Laminate Trim Bit, 1/16 (41-502)
- FREUD Radius Half Round Bit, 3/8 (82-116)
- FREUD Radius Round Nose Bit, 1/2 (18-126)
- FREUD Radius Half Round Bit, 3/16 (82-112)
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (950910-C4)
- Freud End Mills