Shop All Corner Radius End Mills
Freud
Radius Beading Bit, 3/16
Mfr # 36-108
Zoro # G703673027
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Shank Dia. 1/4"
- Overall Length 2-3/16"
- For Use With Decorative, rounded edges for any furniture or millwork project
- Application Decorative and rounded edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 36-108
- Zoro # G703673027
- UPC # 008925380795
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 7/8" |
Shank Dia. | 1/4" |
Overall Length | 2-3/16" |
Details
Item | Radius Beading Bit,3/16" |
For Use With | Decorative, rounded edges for any furniture or millwork project |
Application | Decorative and rounded edges |
Description
Radius Beading Bit,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 3 pcs (12086)
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- KRAFT TOOL Square End Magnesium Hand F, 20" x 3-1/4 (CF020PF)
- STM CL02A Adustable Magnetic Nozzle Kit (326640)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-136)
- FREUD Radius Round Nose Bit, 1 (18-138)
- FREUD Radius Round Nose Bit, 1/8 (18-104)
- FREUD Radius Beading Bit (Quadra-Cut), 1-1/8 (36-134)
- FREUD Radius Ovolo Bit, 3/16 (39-204)
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- Freud End Mills