Shop All Corner Radius End Mills
Freud
Radius Beading Bit, 1/8
Mfr # 36-104
Zoro # G003672997
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Shank Dia. 1/4"
- Overall Length 2-3/16"
- Application Decorative and rounded edges
- For Use With Decorative, rounded edges for any furniture or millwork project
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 36-104
- Zoro # G003672997
- UPC # 008925380788
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 3/4" |
Shank Dia. | 1/4" |
Overall Length | 2-3/16" |
Details
Item | Radius Beading Bit,1/8" |
Application | Decorative and rounded edges |
For Use With | Decorative, rounded edges for any furniture or millwork project |
Description
Radius Beading Bit,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap/Die Set, 41 Pieces (1PZ50)
- STANLEY #50 Drill Bit Carded (81150)
- BIG HORN 1-Inch Nylon Faced Hammer Mallet (19091)
- GENERAL TOOLS MFG Ratch Screw Set (8071)
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- FREUD Radius Half Round Bit, 3/8 (82-116)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- FREUD Radius Top Bearing Fillet Ogee Groove Bi (39-524)
- FREUD Radius Rounding Over Bit, 5/32 (34-106)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 7 (34-130)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64) (872002-C3)
- Freud Corner Radius End Mills