Shop All Router Bits
Freud
Rabbeting Router Bit, 1-3/8" Cutting Dia.
Mfr # 32-502
Zoro # G7369577
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rabbeting
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 3/8 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 32-502
- Zoro # G7369577
- UPC # 008925383185
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 3/8 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/4" |
Flute Length (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-1/4" |
Shank Length (In.) | 1-1/4 |
Depth of Cut (In.) | 5/16",3/8",7/16",1/2" |
Cutting Dia. (In.) | 1-3/8" |
Cutting Length (In.) | 1/2 |
Shank Length | 1 1/4 in |
Flute Length | 1/2 in |
Description
Rabbeting Cut Profile Router Bit, Carbide, Number of Pieces 3, Fractional Inch, Rabbeting, Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- H & H INDUSTRIAL PRODUCTS 1 Ton Heavy Duty Arbor Press (8600-1032)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- FREUD Down Spiral Router Bit, 1/4" Cutting Dia. (76-102)
- FREUD Recoverable Bead Glass Door Bit Sets, 2- (99-281)
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- MILESCRAFT 3/8" Core Box Router Bit (2212)
- Freud Routers & Accessories