Shop All Router Bits
Freud
Rabbeting Bit, 1-3/8" dia.
Mfr # 32-101
Zoro # G703676349
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-1/4"
- Application Cabinetmaking and joinery
- Cutting Dia. (In.) 1-3/8"
- For Use With Cutting rabbets or recesses to create an interesting joint or molding detail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 32-101
- Zoro # G703676349
- UPC # 008925021384
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/4" |
Cutting Dia. (In.) | 1-3/8" |
Details
Application | Cabinetmaking and joinery |
Item | Rabbeting Bit,1-3/8" dia. |
For Use With | Cutting rabbets or recesses to create an interesting joint or molding detail |
Description
Rabbeting Bit,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- KRAFT TOOL Caulking Trowel, 1/2 x 7-5/8 in, Steel (BL764PF)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 3/8 in. Extended Reach Ratchet (49-16-2560)
- FREUD Depth Inlay Bit, 3/16 (85-025)
- FREUD Insert Bevel Trim Bit, 15/16" dia. (43-216)
- FREUD Double Flute Straight Bit, 3/16" dia. (04-103)
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- FREUD Down Spiral Bit, 1/4" dia. (76-103)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- Freud Router Bits