Shop All Router Bits
Freud
Rabbeting Bit, 1-1/4" dia.
Mfr # 32-306
Zoro # G603676272
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1-1/4"
- Application Cabinetmaking and joinery
- Overall Length (In.) 2"
- For Use With Cutting rabbets or recesses to create an interesting joint or molding detail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 32-306
- Zoro # G603676272
- UPC # 008925384847
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1-1/4" |
Overall Length (In.) | 2" |
Details
Item | Rabbeting Bit,1-1/4" dia. |
Application | Cabinetmaking and joinery |
For Use With | Cutting rabbets or recesses to create an interesting joint or molding detail |
Description
Rabbeting Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- STARRETT Micrometer Tube (724LZ-60)
- MILWAUKEE TOOL Shockwave Impact Slotted 3/16" Insert Bits (2PK) (48-32-4417)
- CHICAGO-LATROBE 20PC Screw Machine Drill & Plug Hand Tap 157/1002 Set CL HS #44, #39, #36, #29, #25, #7, F, 5/16, U, 27/64 (12910)
- FREUD Down Spiral Bit, 3/8" dia. (76-106)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- FREUD Wide Crown Molding System, 1-13/32"(Dia. (99-416)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-504)
- FREUD Double Compression Bit, 1/4" dia. (77-202)
- FREUD Down Spiral Router Bit, 1/4" Cutting Dia. (76-102)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- Freud Routers & Accessories