Shop All Router Bits
Freud
Premier Adjustable Rail and Stile Bit-Ro
Mfr # 99-860
Zoro # G103676079
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-11/16"
- Overall Length (In.) 3-13/16"
- Application Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
- For Use With producing extra-strong long tenon joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-860
- Zoro # G103676079
- UPC # 008925087373
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-11/16" |
Overall Length (In.) | 3-13/16" |
Details
Item | Premier Adjustable Rail and Stile Bit-Ro |
Application | Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock |
For Use With | producing extra-strong long tenon joints |
Description
Premier Adjustable Rail and Stile Bit-Ro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Precision Knife, #2 Blade (X602)
- DRILL AMERICA 3/8"-#40 HSS Threaded Shank Stop Countersink (TSC3/8-40)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1142)
- KNIPEX High Leverage End Cutting Nippers, 8 (67 01 200 SBA)
- FREUD Top Bearing Flush Trim Bit, 1" dia. (50-112)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- FREUD Corner Beading Bit, 15/16" dia. (99-020)
- FREUD Mortising Bit, 5/8" dia. (16-502)
- FREUD Lettering Bit, 1" dia. (20-172)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- Freud Routers & Accessories