Shop All Router Bits
Freud
Premier Adjustable Rail and Stile Bit-Be
Mfr # 99-864
Zoro # G603676005
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
- Cutting Dia. (In.) 1-11/16"
- Overall Length (In.) 3-13/16"
- For Use With producing extra-strong long tenon joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-864
- Zoro # G603676005
- UPC # 008925087403
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-11/16" |
Overall Length (In.) | 3-13/16" |
Details
Application | Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock |
Item | Premier Adjustable Rail and Stile Bit-Be |
For Use With | producing extra-strong long tenon joints |
Description
Premier Adjustable Rail and Stile Bit-Be
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4 in. Bi-Metal T-Shank Reverse Cut Jig Saw Blade 10 TPI 5 pk (DJT101BRF5)
- ROADPRO Bag/Tote, Tool Bag, Reinforced Nylon and Canvas (RPTB20)
- NOGA Dial Gage Stand, 4-13/64" L, Steel (NF60103)
- DRILL AMERICA #52 Solid Carbide Drill Bit (DMOD52)
- FREUD Mortising Bit, 3/4" dia. (16-510)
- FREUD TOP/BTTM BR FLSHTRM 1/2"" (50-501)
- FREUD Double Flute Straight Bit, 3/16" dia. (04-103)
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- FREUD Flush Trim Router Bit, 3/8" Cutting Dia. (42-100)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- FREUD BEADING BIT 2-3/8""L (80-104)
- Freud Router Bits