Shop All Router Bits
Freud
Premier Adjustable Rail and Stile Bit-Be
Mfr # 99-764
Zoro # G003676094
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-11/16"
- Overall Length (In.) 3-3/4"
- Application Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
- For Use With producing extra-strong long tenon joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-764
- Zoro # G003676094
- UPC # 008925087083
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-11/16" |
Overall Length (In.) | 3-3/4" |
Details
Item | Premier Adjustable Rail and Stile Bit-Be |
Application | Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock |
For Use With | producing extra-strong long tenon joints |
Description
Premier Adjustable Rail and Stile Bit-Be
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 20-1/2" Bull Point, 1-1/8" Hex (D-21353)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 8-Inch (D86936)
- BOSCH Forstner Bit, 1/4In (FB004)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 7/8" (RFW-28)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- FREUD PANEL PILOT BIT 3/8"" (28-100)
- FREUD Corner Beading Bit, 1-1/4" dia. (99-021)
- FREUD Lettering Bit, 1" dia. (20-172)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- Freud Routers & Accessories