Shop All Circular Saw Blades
Freud
Postforming Scoring, 300mm
Mfr # LI27MDC3
Zoro # G503676006
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 10 Degrees
- Application Scoring sawblades for cutting coated panels on sizing machines.
- Kerf 4.7mm
- For Use With To score the coating on bilaminated panels.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LI27MDC3
- Zoro # G503676006
- UPC # 008925045786
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Postforming Scoring,300mm |
Hook Angle | 10 Degrees |
Application | Scoring sawblades for cutting coated panels on sizing machines. |
Kerf | 4.7mm |
For Use With | To score the coating on bilaminated panels. |
Description
Postforming Scoring,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10" Adjustable Black Oxide Wrench - Boxed (AT210BK)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 6 3/32 in L (J4910BD)
- KLEIN TOOLS Canvas Bucket with Closing Top, 17-Inch (5104CLR17)
- MILWAUKEE TOOL Housing (ML31-44-2980)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B02)
- FREUD Combination Blade, 16 (LU84M016)
- FREUD Ultimate Cut-Off Blade, 12 (LU85R012)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- FREUD Thin Kerf Rip Blade, 8 (LU87R008)
- FREUD Ultimate Cut-Off Blade, 10 (LU85R010)
- KETT TOOL Carbide Grit Blades 157-600 (157-600)
- Freud Circular Saw Blades