Shop All Circular Saw Blades
Freud
Plastic Blade, 8
Mfr # LU94M008
Zoro # G403675406
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plexiglass and Plastics. Depth of cut (1/4" to 1-5/8").
- Hook Angle -3 Degrees
- Application Specialty Blade
- Kerf .110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU94M008
- Zoro # G403675406
- UPC # 008925005544
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Plastic Blade,8" |
For Use With | Plexiglass and Plastics. Depth of cut (1/4" to 1-5/8"). |
Hook Angle | -3 Degrees |
Application | Specialty Blade |
Kerf | .110" |
Description
Plastic Blade,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Turning Toolholder, NSR162C (NSR162C)
- WARNER Wallcover Perforator, 19" Handle (250)
- WESTWARD 8 1/2 in Barrel Crimper 10 to 26 AWG (13H883)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- FREUD Thin Kerf General Purpose Blade, 160mm (LU86R006M20)
- FREUD Ultimate Cut-Off Blade, 8 (LU85R008)
- FREUD Next Generation Premier Fusion General P (P410)
- FREUD Medium Aluminum and Non-Ferrouslades, 16 (LU5D2370)
- FREUD Conical Scoring, 120mm (LI25M28EA3)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- Freud Power Saw Blades