Shop All Router Bit Sets
Freud
Piece French Door Bit Set, 5
Mfr # 98-319
Zoro # G003674717
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Create custom French Doors with Full Lite, Simulated Divided Lite & True Divided Lite design
- For Use With milling fine hardwoods and softwoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 98-319
- Zoro # G003674717
- UPC # 008925066217
- Country of Origin Italy
- Category Router Bit Sets
Details
Item | Piece French Door Bit Set,5 |
Application | Create custom French Doors with Full Lite, Simulated Divided Lite & True Divided Lite design |
For Use With | milling fine hardwoods and softwoods |
Description
Piece French Door Bit Set,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSCA 1lb Aluminum hammer with the Evo Soft Face (OS095HN50)
- KIPP Adjustable Handle, Size: 3 M08X50, Entirely Stainless Steel, Electropolished (K0124.308X50)
- MAKITA 7'' Disc Sander (GV7000C)
- DIAMOND VANTAGE Polishing Pad, 4 In. Dia., 100 Grit (S-4WPP-100)
- FREUD Piece Down Spiral Bit Set, 5 (90-160)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-152)
- FREUD Piece Round Over/Beading Bit Set (1/4" S (89-102)
- FREUD Three Flute Mortise Compression Bit, 1/4 (77-602)
- FREUD Piece Door Construction Bit Set, 3 (98-302)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-258)
- VERMONT AMERICAN Router Bit Set, Carbide Tipped, 4 pcs. (23013)
- Freud Router Bit Sets