Shop All Router Bits
Freud
Piece CNC Router Bit General Purpose Set
Mfr # 87-208
Zoro # G003673956
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Whether you're starting out with your first CNC or expanding the range and quality of an existing bit collection, you will find plenty of projects to tackle with Freud's 1/4" shank General Purpose Set. Includes two V-Groove bits for 60 Degrees and 90 Degrees grooves or bevels; two O-Flute spirals for clean cuts in plastic; and solid carbide spiral, engraving and round nose bits for wood, composites or plastic.
- For Use With Ideal for wood, wood composites, plastics (hard & soft), aluminum for 2D & 3D carving, sign making, and engraving.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 87-208
- Zoro # G003673956
- UPC # 008925135517
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Details
Application | Whether you're starting out with your first CNC or expanding the range and quality of an existing bit collection, you will find plenty of projects to tackle with Freud's 1/4" shank General Purpose Set. Includes two V-Groove bits for 60 Degrees and 90 Degrees grooves or bevels; two O-Flute spirals for clean cuts in plastic; and solid carbide spiral, engraving and round nose bits for wood, composites or plastic. |
Item | Piece CNC Router Bit General Purpose Set |
For Use With | Ideal for wood, wood composites, plastics (hard & soft), aluminum for 2D & 3D carving, sign making, and engraving. |
Description
Piece CNC Router Bit General Purpose Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75LJ060AA3)
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, GREASE 4 OZ (1232A-04)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x5" (CF343BPF)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- FREUD Mortising Bit, 1-1/4" dia. (16-524)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- FREUD Entry and Interior Door Router Bit (99-277)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-864)
- FREUD Flush Trim Router Bit, 1" Cutting L (42-110)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- Freud Router Bits