Shop All Plate Joiner Accessories
Freud
Performance System Rail and Stile Prfl
Mfr # RS-G
Zoro # G903675968
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Replacement knives (Included in RS2000)
- Application Profile Knives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # RS-G
- Zoro # G903675968
- UPC # 008925580294
- Country of Origin Italy
- Category Plate Joiner Accessories
Details
Item | Performance System Rail and Stile Prfl |
For Use With | Replacement knives (Included in RS2000) |
Application | Profile Knives |
Description
Performance System Rail and Stile Prfl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Brick Trowel, Philadelphia, 5-7/16 x 11 in (RO310-11)
- KETT TOOL Brush (176846-02)
- DEWALT 5/32" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5401B25)
- SKIL Compact Reciprocating Saw, Battery 2.0 Ah (RS582902)
- FREUD Performance System Rail and Stl Insert C (RS-R)
- FREUD Performance System Raised Panel Profile (RP-A)
- FREUD Performance System Rail and Stile Door S (RS2000)
- FREUD Performance System Profile Groover Knive (RS-K)
- FREUD Performance System Panel Raising Cutter, (RP1000)
- EAZYPOWER Mini Joiner Biscuits, R2, PK50 (29998)
- DEWALT Joining Biscuits (DW6825)
- Freud Plate Joiner Accessories