Shop All Plate Joiner Accessories
Freud
Performance System Rail and Stile Prfl
Mfr # RS-F
Zoro # G103675997
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Replacement knives (Included in RS2000)
- Application Profile Knives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # RS-F
- Zoro # G103675997
- UPC # 008925580287
- Country of Origin Italy
- Category Plate Joiner Accessories
Details
Item | Performance System Rail and Stile Prfl |
For Use With | Replacement knives (Included in RS2000) |
Application | Profile Knives |
Description
Performance System Rail and Stile Prfl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M10x1.5 (404858)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- GARANT Torque Screwdriver, Fixed Torque: 0.9Nm (211750 0,9)
- DIABLO 2" #25 Torx Drive Bits (15-Pack) (DT252P15)
- FREUD Performance System Rail and Stile Door S (RS2000)
- FREUD Performance System Panel Raising Cutter, (RP1000)
- FREUD Performance System Raised Panel Profile (RP-A)
- FREUD Performance System Rail and Stl Insert C (RS-R)
- FREUD Performance System Profile Groover Knive (RS-K)
- CLESCO TC-038-10 Drill Center for Dowel & Tenon 10 Pack (TC-038-10)
- WOLFCRAFT BISCUIT JOINER #0 PK50 (2921)
- Freud Finishing Tools